Shop All Pavement Markings
Tapco
Adhesive Pad, Black, 4X4, PK100
Mfr # 102182BXK
Zoro # G4935646
product price: $186.99
/pk 100, $1.87/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Installation Method Peel and Stick
- Color Black
- Material ABS Plastic and Acrylic
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 102182BXK
- Zoro # G4935646
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Width | 4" |
Height | 3/16 in |
Dimensions (L x W) | 4 in x 4 in |
Dimensions (W x L) | 4 in x 4 in |
Details
Item | Adhesive Pad |
Installation Method | Peel and Stick |
Color | Black |
Material | ABS Plastic and Acrylic |
Includes | (100) Adhesive Pads |
Adhesive Material | Butyl |
Brand & Series | TAPCO |
For Use With Product Type | Delineator Posts, Pavement Markers, Surface Mount Channelizer Posts |
Weight | 0.01 lb |
Installation Surface | Asphalt, Concrete |
Compatible with Manufacturer Model Number | 102235BXK, 102236BXK, 102239BXK |
Product Type | Adhesive Pad |
Compatible Manufacturer Part Number | 102235BXK, 102236BXK, 102239BXK |
Compatible with Manufacturer Part Number | 102235BXK, 102236BXK, 102239BXK |
Compatible with Manufacturer Model Number [NEW] | 102235BXK, 102236BXK, 102239BXK |
Compatible Manufacturer Model Number | 102235BXK, 102236BXK, 102239BXK |
Description
Adhesive Pad, Product Type Adhesive Pad, For Use With Product Type Delineator Posts, Pavement Markers, Surface Mount Channelizer Posts, Includes (100) Adhesive Pads, Compatible with Manufacturer Model Number 102235BXK, 102236BXK, 102239BXK, Height 3/16 in, Installation Surface Asphalt, Concrete, Length 4 in, Material ABS Plastic, Acrylic, Weight 0.01 lb, Width 4 in, Installation Method Peel and Stick, Adhesive Material Butyl, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 5XL (8384)
- WATSON GLOVES The Breakdown - Large PR (1051-L)
- ISA Overshoes, XL, Blue, Resists Bioburden, PR (SBLF100XL-GR)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXXL)
- TAPCO Pavement Marker, Amber, 1 Way, 4 In., PK100 (102235BXK)
- TAPCO Pavement Marker, Amber, 3-7/16" L, PK200 (CM-1A)
- TAPCO Pavement Marker, White, 1 Way, 4 In., PK100 (102236BXK)
- TAPCO Pavement Marker, Amber, 2 Way, 4 In., PK100 (102237BXK)
- TAPCO Pavement Marker, White, 2 Way, 4 In., PK100 (102239BXK)
- MUTUAL INDUSTRIES Valve Markers, Yellow (Pack of 12) (800-41)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- Tapco Pavement Markings