Shop All LED Outdoor Lighting
Tapco
3337-00001 Solar Powered LED Strobe Lights, Red Bulb
Mfr # 3337-00001
Zoro # G802589465
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 3337-00001
- Zoro # G802589465
- UPC # 707022345385
- Country of Origin United States
- Category LED Outdoor Lighting
Description
3337-00001 SOLAR POWERED LED STROBE LIGHTS, RED BULB THESE STROBE LIGHTS HAVE 4 HIGH-INTENSITY LEDS THAT FLASH IN LOW LIGHT CONDITIONS. THE BUILT-IN SOLAR PANEL ON TOP CHARGES THE NIMH BATTERY EVEN ON CLOUDY DAYS. LIGHT DOES NOT OPERATE DURING THE DAYTIME, WHILE IT IS CHARGING. LIGHT INCLUDES PHOTOCELL AND WILL ONLY RUN AT NIGHT. ON A FULL CHARGE, THE LEDS WILL FLASH CONTINUOUSLY FOR 5 FULL NIGHTS, EVEN WITHOUT THE SUN TO RECHARGE. THE STROBE LIGHTS CAN BE MOUNTED WITH THE OPTIONAL BASE, OR INSERTED INTO CONES WITH A 1 5/16" OR LARGER TOP HOLE. IT WILL NOT FIT INTO ALL TRAFFIC CONES, SO CHECK YOUR CONE'S TOP HOLE DIAMETER. FEATURES:
- LIGHT: 6 1/4"H X 3 3/4" DIAMETER AUTO ON AND OFF BATTERY LIFE UP TO 2 YEARS 60 FLASHES PER MINUTE 4 HIGH-INTENSITY 1.2 CANDELA LEDS LED LIFE 100,000 HOURS MAXIMUM 1" REFLECTIVE STRIP FOR ADDED VISIBILITY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC HL HEADLAMP (SR61304)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL865 PLUS/ALTO 30PK)
- ADVANCE CFL Ballast, Electronic, 29W, 120/277V (ICF-2S13-H1-LD-K)
- ZORO SELECT StringLits, 23.7ft, StwbyPnc, 70LEDs, White (60RG22)
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- TAPCO 3337-00002 Solar Powered LED Strobe Lights, Amber Bulb (3337-00002)
- FEIT ELECTRIC LED String Lights Clear 12 ft 10 lights (SLM12-10/FIL)
- FEIT ELECTRIC LED String Lights Amber 24 ft 12 lights (SL24-12/FIL/REM)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Bronze (759962MUN)
- ELCO LIGHTING Outdoor LED Diecast Light with Emergency Battery Backup (EE91LBZ)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- Tapco LED Outdoor Lighting