Shop All Sign Posts
Tapco
Concrete Base with Square Post Sleeve Galvanized, ft. Concrete (Base); Galvanized Steel (U-Channel)
Mfr # 373-00919
Zoro # G2004648
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Length 20"
- Width 18"
- Depth 18"
- Material Concrete, Steel
- Post Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapco
- MFR # 373-00919
- Zoro # G2004648
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 20" |
Width | 18" |
Depth | 18" |
Sign Post Length | 18 in |
Sign Post Depth | 18 in |
Sign Post Width | 18 in |
Sign Base Length | 18 in |
Sign Base Height | 18 in |
Height | 20" |
Sign Base Width | 18 in |
Compatible Sign Post Size | 2 in x 2 in |
Description
Concrete Base with Square Post Sleeve, Sign Base Type Portable, Pyramid, Compatible Sign Post 2 3/8 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in U-Channel, Concrete, Sign Base Finish Unfinished, Base Weight 250 lb, Fillable Sign Base No, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMESIS Safety Glasses, Clear (G30011)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5030)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- NMC Electrical Marker, 600 Volts, Pk25 (JL22011O)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- TAPCO 6ft. U-Channel Post, Green, 1.12lbs Per Foot (054-00013)
- TAPCO U-Channel Sign Post, 10'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom (054-00023)
- TAPCO Green UChannel Sign Post, 8 Feet Length (054-00002)
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- Tapco Signs