Shop All Flags, Flares, Paddles, and Triangles
Tapco
102230 3-1/4" Green Centermount Reflector, Plastic Backplate, RT-90G
Mfr # 102230
Zoro # G902713203
product price: $18.89
/ea
Sold in multiples of 7 for $132.23
$132.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 3.25 in.
- Color Green
- Overall Height 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapco
- MFR # 102230
- Zoro # G902713203
- UPC # 707022345354
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 3.25 in. |
Overall Height | 3/8 in. |
Details
Material | Plastic |
Item | 3-1/4" Green Centermount Reflector, Plastic Backplate, RT-90G |
Color | Green |
Description
102230 3-1/4" GREEN CENTERMOUNT REFLECTOR, PLASTIC BACKPLATE, RT-90G MODEL RT-90. AVAILABLE WITH PLASTIC BACKPLATE & PLASTIC CENTER HOLE, PLASTIC BACK WITH ALUMINUM GROMMET OR ALUMINUM HOUSING WITH ALUMINUM GROMMET. ALL REFLECTORS ARE 3-1/4" DIAMETER, 3/8" THICK, 3/16" CENTER HOLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (231S0310BL)
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-499-TB)
- BRADY Binder, Bilingual, 3-3/4 In. D (BR758Y)
- TAPCO 102225 3-1/4" Blue Centermount Reflector, Plastic Backplate, RT-90B (102225)
- TAPCO 102232 3-1/4" Red Centermount Reflector, Plastic Backplate, RT-90R (102232)
- TAPCO 102227 3-1/4" White Centermount Reflector, Plastic Backplate, RT-90W (102227)
- DICKE Roll Up Paddle Kit, Red/Orange, Vinyl (SB243)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- ZORO SELECT Paddle Sign, Stop, Plastic (ST-ST)
- MUTUAL INDUSTRIES Open Mesh Flag, Red, 24 x 24 x 36, 10PK (14968-79-36)
- Tapco Flags, Flares, Paddles, and Triangles