Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, Metal Cutting Fluid, 12 oz.
Mfr # 60012CL
Zoro # G2771093
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity 34 cSt @ 100 Degrees F
- Green Certification or Other Recognition NSF(R) Certified (Sustainability or Environmental Standard)
- Fragrance Mild Odor
- Flash Point 610 Degrees F
- Features Biodegradable, High Heat Tolerance, Low Smoke, Natural Oil Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tap Magic
- MFR # 60012CL
- Zoro # G2771093
- UPC # 662387600121
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Viscosity | 34 cSt @ 100 Degrees F |
Item | Cutting Oil |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Fragrance | Mild Odor |
Flash Point | 610 Degrees F |
Features | Biodegradable, High Heat Tolerance, Low Smoke, Natural Oil Base |
Cutting Fluid Sub-Category | Cutting Oils |
Specific Gravity | 0.92 |
Standards | NSF H1 Food Grade |
Color | Blue |
Green Environmental Attribute | Meets SCAQMD Requirements |
Application | Metalworking |
Fluid Type | Metal Cutting Fluid |
Container Type | Aerosol |
Description
Cutting Oil, Aerosol, Blue, Application Metalworking
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR02530-25)
- NATIONAL Small Bore Metric Seals, 60X75X10-R2LS32-S (60X75X10-R2LS32-S)
- TSUBAKI Roller Chain, Neptune, 35NT ANSI, 10 ft. (35NEPRB)
- WESTWARD Grease Coupler, Steel, 6000 PSI (45CT61)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 1 gal. (60128C)
- TAP MAGIC Cutting Oil, 5 gal, Bucket, EP-Xtra, Yellow (10640E)
- TAP MAGIC Cutting Fluid, Aqueous, 1 gal. Bottle (50128Q)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (70016T)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol Squeeze (20012AL)
- TAP MAGIC Cutting Oil, Can, 4 oz, EP-Xtra, Yellow (10004E)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (20016A)
- Tap Magic Cutting, Tapping, and Grinding Fluids