Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 55 gal, Drum
Mfr # 77040T
Zoro # G2261771
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,613.99
Free 30-Day Returns
Key Features
- Size 55 gal.
- Container Type Drum
- Fluid Type Metal Cutting Fluid
- Specific Gravity 1
- Base Oil Petroleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tap Magic
- MFR # 77040T
- Zoro # G2261771
- UPC # 662387770404
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Details
Container Type | Drum |
Fluid Type | Metal Cutting Fluid |
Specific Gravity | 1 |
Base Oil | Petroleum |
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
For Use With | All Metals, especially hard metals |
Physical Form | Liquid |
Standards | OSHA Hazard Communication |
Color | Dark Liquid |
Features | Eliminates Chip Weldment, Extends Tool Life, Heavy Duty, Provides Finish And Tolerances On The Hardest Metals, Thick Consistency Clings To The Tool And Work Piece To Insure Fluid Stays Where It Is Needed |
Viscosity | 4400 |
Fragrance | Mild Odor |
Item | Cutting Oil |
Container Style | Drum |
Cutting Fluid Sub-Category | Cutting Oils |
Flash Point | 300 Degrees F |
Description
Cutting Oil, Container Size 55 gal, Drum, Dark Liquid, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Blower Relief Valve, Pressure, 159, 1-1/2in (PRV40)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4002A10HB, Return Line, 10 micron, Outside-In (MF0062386)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B320BB549C)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (70128T)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (70016T)
- TAP MAGIC Cutting Oil, 17 oz, Aerosol (80017FL)
- TAP MAGIC Cutting Fluid, Aqueous, 1 gal. Bottle (50128Q)
- TAP MAGIC Cutting Oil, Protap, 12 oz, Aerosol (30012PL)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (20640A)
- TAP MAGIC Cutting Oil, Protap, 5 gal, Bucket (30640P)
- Tap Magic Cutting, Tapping, and Grinding Fluids