Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 55 gal, Drum
Mfr # 27040A
Zoro # G2261817
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,245.99
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Standards OSHA Hazard Communication
- For Use With Aluminum, Magnesium and Other Soft Metals
- Size 55 gal.
- Base Oil Petroleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tap Magic
- MFR # 27040A
- Zoro # G2261817
- UPC # 662387270409
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Details
Physical Form | Liquid |
Standards | OSHA Hazard Communication |
For Use With | Aluminum, Magnesium and Other Soft Metals |
Base Oil | Petroleum |
Container Type | Drum |
Color | Light Yellow |
Specific Gravity | 1 |
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
Fluid Type | Metal Cutting Fluid |
Cutting Fluid Sub-Category | Cutting Oils |
Item | Cutting Oil |
Features | Brass, Cutting Fluid For All Operations, Especially Formulated For Soft Metals (Aluminum, Etc), Magnesium |
Flash Point | 185 Degrees F |
Container Style | Drum |
Viscosity | 36 |
Fragrance | Pleasant Odor |
Description
Cutting Oil, Container Size 55 gal, Drum, Light Yellow, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Vert, Seals/Hdwe, 1070T20 (1070T20PKT)
- SUPER LUBE Synthetic Penetrant, Food Grade, 1 Qt. (85032)
- CONTINENTAL CONTITECH BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67)
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 (1762)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (20128A)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol Squeeze (20012AL)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (20640A)
- TAP MAGIC Coolant, 5 gal., Orange, 9.3 pH Value (80640WS)
- TAP MAGIC Cutting Oil, 5 gal, Bucket, EP-Xtra, Yellow (10640E)
- TAP MAGIC All Purpose Cleaner Degreaser, 20 oz. (90019CTC)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (40320)
- Tap Magic Cutting, Tapping, and Grinding Fluids