Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 5 gal, Bucket
Mfr # 70640T
Zoro # G3910085
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Pail
- Flash Point 300 Degrees F
- Physical Form Liquid
- Fluid Type Metal Cutting Fluid
- Container Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tap Magic
- MFR # 70640T
- Zoro # G3910085
- UPC # 662387706403
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Container Style | Pail |
Flash Point | 300 Degrees F |
Physical Form | Liquid |
Fluid Type | Metal Cutting Fluid |
Container Type | Bucket |
Features | Eliminates Chip Weldment, Extends Tool Life, Heavy Duty, Provides Finish And Tolerances On The Hardest Metals, Thick Consistency Clings To The Tool And Work Piece To Insure Fluid Stays Where It Is Needed |
For Use With | All Metals, especially hard metals |
Base Oil | Petroleum |
Viscosity | 4400 |
Fragrance | Mild Odor |
Item | Cutting Oil |
Standards | OSHA Hazard Communication |
Specific Gravity | 1 |
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
Color | Dark Liquid |
Cutting Fluid Sub-Category | Cutting Oils |
Description
Cutting Oil, Container Size 5 gal, Bucket, Dark Liquid, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Female Plug T-Style (784)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 50' 1/4" Industrial (CO PFX4050GS15XS)
- FAFNIR Wide Inner Ring Insert Bearings, #GC1108KRRB (GC1108KRRB)
- MILLENNIUM FILTER Hydraulic Filter, replaces KAYDON KF601810, Return Line, 10 micron (ZX-KF601810)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (70016T)
- TAP MAGIC Cutting Oil, 55 gal, Drum (77040T)
- TAP MAGIC Cutting Oil, 17 oz, Aerosol (80017FL)
- TAP MAGIC Cutting Oil, 55 gal, Drum (27040A)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- TAP MAGIC Cutting Oil, Protap, 12 oz, Aerosol (30012PL)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB5000)
- Tap Magic Cutting, Tapping, and Grinding Fluids