Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 5 gal, Bucket
Mfr # 20640A
Zoro # G1935464
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Yellow
- Fluid Type Metal Cutting Fluid
- For Use With Aluminum, Magnesium and Other Soft Metals
- Physical Form Liquid
- Standards OSHA Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tap Magic
- MFR # 20640A
- Zoro # G1935464
- UPC # 662387206408
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Color | Light Yellow |
Fluid Type | Metal Cutting Fluid |
For Use With | Aluminum, Magnesium and Other Soft Metals |
Physical Form | Liquid |
Standards | OSHA Hazard Communication |
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
Container Type | Bucket |
Viscosity | 36 |
Flash Point | 185 Degrees F |
Cutting Fluid Sub-Category | Cutting Oils |
Specific Gravity | 1 |
Features | Brass, Cutting Fluid For All Operations, Especially Formulated For Soft Metals (Aluminum, Etc), Magnesium |
Base Oil | Petroleum |
Container Style | Pail |
Fragrance | Pleasant Odor |
Item | Cutting Oil |
Description
Cutting Oil, Container Size 5 gal, Bucket, Light Yellow, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFP9)
- DAYTON Motor Brush Set, 90VDC, 9/16 In. L, PK2 (33K906)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.75 Rod (212735)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM84-50K)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol Squeeze (20012AL)
- TAP MAGIC Cutting Oil, 55 gal, Drum (27040A)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (20128A)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 1 gal. (60128C)
- TAP MAGIC Cutting Oil, Protap, 5 gal, Bucket (30640P)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 12 oz. (60012CL)
- VALCOOL Coolant, 5 gal., Pail (VP910P-005B)
- Tap Magic Cutting, Tapping, and Grinding Fluids