Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 30 gal, Drum
Mfr # 23840A
Zoro # G2261826
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,163.99
Free 30-Day Returns
Key Features
- Size 30 gal.
- Container Style Drum
- Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
- Base Oil Petroleum
- Viscosity 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tap Magic
- MFR # 23840A
- Zoro # G2261826
- UPC # 662387238409
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 30 gal. |
Container Size | 30 gal |
Details
Item | Cutting Oil |
Container Style | Drum |
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
Base Oil | Petroleum |
Viscosity | 36 |
Standards | OSHA Hazard Communication |
Color | Light Yellow |
Flash Point | 185 Degrees F |
Container Type | Drum |
Physical Form | Liquid |
Fluid Type | Metal Cutting Fluid |
Features | Brass, Cutting Fluid For All Operations, Especially Formulated For Soft Metals (Aluminum, Etc), Magnesium |
Fragrance | Pleasant Odor |
Cutting Fluid Sub-Category | Cutting Oils |
For Use With | Aluminum, Magnesium and Other Soft Metals |
Specific Gravity | 1 |
Description
Cutting Oil, Container Size 30 gal, Drum, Light Yellow, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- NATIONAL Small Bore Metric Seals, 50X68X10-R2LS32-S (50X68X10-R2LS32-S)
- COXREELS Hydraulic Rewind Hose Reel 3/4In. I.D., (1125-5-200-H)
- CAMOZZI Manual Series 3 NPT (378-900TF)
- TAP MAGIC Cutting Fluid, Eco-Oil, 5 gal. Pail (60640C)
- TAP MAGIC Cutting Oil, Squeeze Bottle, 16 oz, EP-Xtra, Yellow (10016E)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (70640T)
- TAP MAGIC Cutting Fluid 4Oz (20857)
- TAP MAGIC Cutting Oil, Protap, 5 gal, Bucket (30640P)
- TAP MAGIC Cutting Oil, Protap, 16 oz, Squeeze Bottle (30016P)
- EAGLE TAPTEK CUTTING TOOLS 16OZ EAGLE VP48 DRILL & TAP FLUID CUTTING FLUID (EAGLE-VP48-16OZ)
- Tap Magic Cutting, Tapping, and Grinding Fluids