Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 17 oz, Aerosol
Mfr # 80017FL
Zoro # G2454532
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Cutting Oils
- For Use With All Metals, especially hard metals
- Specific Gravity 1
- Standards OSHA Hazard Communication
- Features Eliminates Chip Weldment, Extends Tool Life, Heavy Duty, Provides Finish And Tolerances On The Hardest Metals, Thick Consistency Clings To The Tool And Work Piece To Insure Fluid Stays Where It Is Needed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tap Magic
- MFR # 80017FL
- Zoro # G2454532
- UPC # 662387800170
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 17 oz |
Size | 17 oz. |
Details
Cutting Fluid Sub-Category | Cutting Oils |
For Use With | All Metals, especially hard metals |
Specific Gravity | 1 |
Item | Cutting Oil |
Standards | OSHA Hazard Communication |
Features | Eliminates Chip Weldment, Extends Tool Life, Heavy Duty, Provides Finish And Tolerances On The Hardest Metals, Thick Consistency Clings To The Tool And Work Piece To Insure Fluid Stays Where It Is Needed |
Container Style | Aerosol |
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
Flash Point | 300 Degrees F |
Base Oil | Petroleum |
Fragrance | Mild Odor |
Physical Form | Liquid |
Fluid Type | Metal Cutting Fluid |
Color | Dark Liquid |
Viscosity | 4400 |
Container Type | Aerosol |
Description
Cutting Oil, Container Size 17 oz, Aerosol, Dark Liquid, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2091-16-16S)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 ZZ)
- SPEEDAIRE Bracket, Mounting (4ZK34)
- D&D Timing Belt, 5M, 15 x 545mm PL, T109 (545-5M-15)
- TAP MAGIC Cutting Oil, 55 gal, Drum (77040T)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (70128T)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (70640T)
- TAP MAGIC Cutting Oil, Squeeze Bottle, 16 oz, EP-Xtra, Yellow (10016E)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (70016T)
- TAP MAGIC Cutting Oil, Protap, 16 oz, Squeeze Bottle (30016P)
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- Tap Magic Cutting, Tapping, and Grinding Fluids