Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 16 oz, Squeeze Bottle
Mfr # 50016Q
Zoro # G0337696
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA Hazard Communication
- Flash Point Greater than 200 Degrees F
- Viscosity 42
- pH Value 9.3
- Fluid Type Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tap Magic
- MFR # 50016Q
- Zoro # G0337696
- UPC # 662387500162
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Details
Standards | OSHA Hazard Communication |
Flash Point | Greater than 200 Degrees F |
Viscosity | 42 |
Item | Cutting Oil |
pH Value | 9.3 |
Fluid Type | Biodegradable |
Container Type | Squeeze Bottle |
Fragrance | Mild Odor |
For Use With | All Metals except Magnesium |
Container Style | Bottle |
Features | Biodegradable, Eco-Friendly, Water-Based Cutting Fluid For Any Application. |
Fluid Properties | Biodegradable, Water Soluble |
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
Color | Amber |
Physical Form | Liquid |
Cutting Fluid Sub-Category | Cutting Oils |
Specific Gravity | 1 |
Description
Cutting Oil, Container Size 16 oz, Squeeze Bottle, Amber, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2800mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2800)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (HCFU209-28)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- TAP MAGIC Cutting Oil, Can, 4 oz, EP-Xtra, Yellow (10004E)
- TAP MAGIC Cutting Oil, Protap, 12 oz, Aerosol (30012PL)
- TAP MAGIC Cutting Oil, 17 oz, Aerosol (80017FL)
- TAP MAGIC Coolant, 1 gal., Orange, 9.3 pH Value, PK2 (80128WS)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (70640T)
- TAP MAGIC Cutting Oil, 55 gal, Drum (77040T)
- TRIM Coolant, 5 gal, Bucket (SC536/5)
- Tap Magic Cutting, Tapping, and Grinding Fluids