Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 12 oz, Aerosol Squeeze
Mfr # 20012AL
Zoro # G1945727
original price:
$13.89
10% off
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aluminum, Magnesium and Other Soft Metals
- Fragrance Pleasant Odor
- Container Type Aerosol Squeeze
- Standards OSHA Hazard Communication
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tap Magic
- MFR # 20012AL
- Zoro # G1945727
- UPC # 662387200123
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 12 oz. |
Container Size | 12 oz |
Details
For Use With | Aluminum, Magnesium and Other Soft Metals |
Fragrance | Pleasant Odor |
Container Type | Aerosol Squeeze |
Standards | OSHA Hazard Communication |
Physical Form | Liquid |
Specific Gravity | 1 |
Viscosity | 36 |
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
Flash Point | 185 Degrees F |
Container Style | Aerosol |
Color | Light Yellow |
Fluid Type | Metal Cutting Fluid |
Cutting Fluid Sub-Category | Cutting Oils |
Features | Brass, Cutting Fluid For All Operations, Especially Formulated For Soft Metals (Aluminum, Etc), Magnesium |
Base Oil | Petroleum |
Item | Cutting Oil |
Description
Cutting Oil, Container Size 12 oz, Aerosol Squeeze, Light Yellow, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-125-Z Set Screw Collar (GSC-125-Z)
- CAMOZZI BSPp Female Coupling, G1/4 (2543 1/4)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", BSPT (9010-0404)
- WEG Air Compr Mtr, 10hp, 208-230V, 213T/215T (01018OS1CCD215T)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (20640A)
- TAP MAGIC Cutting Oil, 55 gal, Drum (27040A)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (20128A)
- TAP MAGIC Coolant, 5 gal., Orange, 9.3 pH Value (80640WS)
- TAP MAGIC Cutting Oil, 5 gal, Bucket, EP-Xtra, Yellow (10640E)
- TAP MAGIC Cutting Fluid 4Oz (20857)
- MASTER FLUID SOLUTIONS Spray Washing Compound, 5 gal. (CLEAN2115AL/5)
- Tap Magic Cutting, Tapping, and Grinding Fluids