Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 1 gal, Squeeze Bottle
Mfr # 70128T
Zoro # G3325987
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
- Base Oil Petroleum
- Viscosity 4400
- Cutting Fluid Sub-Category Cutting Oils
- Fluid Type Metal Cutting Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tap Magic
- MFR # 70128T
- Zoro # G3325987
- UPC # 662387701286
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
Base Oil | Petroleum |
Viscosity | 4400 |
Cutting Fluid Sub-Category | Cutting Oils |
Fluid Type | Metal Cutting Fluid |
Flash Point | 300 Degrees F |
For Use With | All Metals, especially hard metals |
Features | Eliminates Chip Weldment, Extends Tool Life, Heavy Duty, Provides Finish And Tolerances On The Hardest Metals, Thick Consistency Clings To The Tool And Work Piece To Insure Fluid Stays Where It Is Needed |
Fragrance | Mild Odor |
Physical Form | Liquid |
Item | Cutting Oil |
Container Type | Squeeze Bottle |
Specific Gravity | 1 |
Color | Dark Liquid |
Container Style | Jug |
Standards | OSHA Hazard Communication |
Description
Cutting Oil, Container Size 1 gal, Squeeze Bottle, Dark Liquid, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A57 Wrapped V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (A57)
- BVA HYDRAULICS Bottle Jack Mini 20Ton 1.63"Stroke (J11200)
- DAYTON 4L690 V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (4L690)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 1/2" (CO 1208)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (70016T)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (70640T)
- TAP MAGIC Cutting Oil, 17 oz, Aerosol (80017FL)
- TAP MAGIC Cutting Oil, Protap, 16 oz, Squeeze Bottle (30016P)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (20640A)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol, EP-Xtra, Yellow (10012EL)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- Tap Magic Cutting, Tapping, and Grinding Fluids