Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Oil, 1 gal, Squeeze Bottle
Mfr # 20128A
Zoro # G1508175
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Yellow
- Features Brass, Cutting Fluid For All Operations, Especially Formulated For Soft Metals (Aluminum, Etc), Magnesium
- For Use With Aluminum, Magnesium and Other Soft Metals
- Container Type Squeeze Bottle
- Standards OSHA Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tap Magic
- MFR # 20128A
- Zoro # G1508175
- UPC # 662387201281
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Color | Light Yellow |
Features | Brass, Cutting Fluid For All Operations, Especially Formulated For Soft Metals (Aluminum, Etc), Magnesium |
For Use With | Aluminum, Magnesium and Other Soft Metals |
Container Type | Squeeze Bottle |
Standards | OSHA Hazard Communication |
Application | Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping |
Viscosity | 36 |
Item | Cutting Oil |
Fluid Type | Metal Cutting Fluid |
Physical Form | Liquid |
Specific Gravity | 1 |
Flash Point | 185 Degrees F |
Fragrance | Pleasant Odor |
Cutting Fluid Sub-Category | Cutting Oils |
Container Style | Jug |
Base Oil | Petroleum |
Description
Cutting Oil, Container Size 1 gal, Squeeze Bottle, Light Yellow, Application Drilling, Lathe work - All Metal Cutting Operations, Milling, Sawing, Tapping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121612)
- BRENNAN INDUSTRIES 10FJ-12MJ Straight Reducer (1Pc/Rigid), 2PK (2406-10-12)
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF8)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-107 (126810 P2B SCM 107)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol Squeeze (20012AL)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (20016A)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (20640A)
- TAP MAGIC Cutting Oil, Protap, 16 oz, Squeeze Bottle (30016P)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 12 oz. (60012CL)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (50016Q)
- CENTURY DRILL & TOOL Cutting OIL 1/3 FL OZ TBE CD (64113)
- Tap Magic Cutting, Tapping, and Grinding Fluids