Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
Cutting Fluid, Aluminum, 4 oz. Can
Mfr # 20004A
Zoro # G2024327
product price: $3.99
/ea
Sold in multiples of 24 for $95.76
$95.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Container Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tap Magic
- MFR # 20004A
- Zoro # G2024327
- UPC # 662387200048
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 4 oz |
Details
Item | Cutting Fluid,Aluminum,4 oz. Can |
Container Type | Can |
Description
Cutting Fluid,Aluminum,4 oz. Can, Container Size 4 oz, Can
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI RD (PLR10025-200)
- ARO Valve, 50 Series, 5040-07 (5040-07)
- JENNY Air Compressor Pump, 1/3 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (F-PUMP)
- UNIVERSAL HYDRAULIC COUPLR 1/2""SET (39041235)
- TAP MAGIC Cutting Oil, Can, 4 oz, EP-Xtra, Yellow (10004E)
- TAP MAGIC Cutting Fluid 4Oz (20857)
- TAP MAGIC All Purpose Cleaner Degreaser, 20 oz. (90019CTC)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (20016A)
- TAP MAGIC Cutting Fluid, ProTap, 4 oz. Can (30004P)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (20128A)
- TAPMATIC Cutting Oil, 11 oz., Aerosol, Gold (40312)
- Tap Magic Cutting, Tapping, and Grinding Fluids