Shop All Cutting, Tapping, and Grinding Fluids
Tap Magic
All Purpose Cleaner Degreaser, 20 oz.
Mfr # 90019CTC
Zoro # G5187253
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application All Purpose Cleaner For Parts, Tools, Equipment
- Fluid Type Foaming
- Size 20 oz.
- Standards OSHA Hazard Communication
- Container Size 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tap Magic
- MFR # 90019CTC
- Zoro # G5187253
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 20 oz. |
Container Size | 20 oz |
Details
Application | All Purpose Cleaner For Parts, Tools, Equipment |
Fluid Type | Foaming |
Standards | OSHA Hazard Communication |
Item | Cutting Tool Cleaner |
Container Type | Spray Bottle |
Viscosity | 36 |
pH Value | 11.8 to 12.8 |
Cutting Fluid Sub-Category | Cutting Cleaners |
Physical Form | Liquid |
Color | Yellow |
Container Style | Spray Bottle |
For Use With | All Metals |
Fragrance | Floral |
Green Environmental Attribute | Meets SCAQMD Requirements |
Features | Foaming Cleaner And Degreaser |
Flash Point | -156 Degrees F |
Specific Gravity | 1 |
Base Formulation | Water Based |
Form | Aerosol |
Metal Compatibility | All Metals |
pH Range - Operating | 11.8 to 12.8 |
Description
Cutting Tool Cleaner, Container Size 20 oz, Spray Bottle, Yellow, Application All Purpose Cleaner For Parts, Tools, Equipment, Base Formulation Water Based, Features Foaming Cleaner And Degreaser
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Aerosol Spray, PTFE, 6 oz. (31040)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK40118)
- BESTORQ 3VX360 Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- LPS Anti-Seize, Jar, 8 oz. Net Weight (04108)
- TAP MAGIC Cutting Oil, Can, 4 oz, EP-Xtra, Yellow (10004E)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol, EP-Xtra, Yellow (10012EL)
- TAP MAGIC Cutting Oil, Protap, 5 gal, Bucket (30640P)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (50016Q)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (70640T)
- RUSTLICK Cutting Oil, 5 gal, Bucket (75051)
- Tap Magic Cutting, Tapping, and Grinding Fluids