Shop All Spiral Point Taps
Tap America
Spiral Point Tap, Series TA, Imperial, 3824 Thread, Plug Chamfer, 4 Flutes, HSS, TiN Coated, Rig
Mfr # T/A54596TN
Zoro # G008002478
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tap America
- MFR # T/A54596TN
- Zoro # G008002478
- UPC # 887861069342
- Country of Origin Bosnia and Herzegovina
- Category Spiral Point Taps
Description
pTap America Spiral Point Tap, Series TA, Measurement System Imperial, 3824 Thread, Plug Chamfer, 4 Flutes, HSS, TiN Coated, Right Hand Cutting Direction, Ductile Materials, Brass, NonMetallics, Copper and Copper Alloys Material Application, H3 Thread Limitp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/16, SS (GL3X2000T----X0)
- PROTO 3/8 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J77276P)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-27/64)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- TAP AMERICA Spiral Point Gun Tap, Series TA, Imperial, 164 Thread, 2 Flutes, HSS, Bright, Right Hand Cutting (T/A57021)
- TAP AMERICA Spiral Point Gun Tap, Series TA, Imperial, 256 Thread, 2 Flutes, HSS, Bright, Right Hand Cutting (T/A57031)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- YMW TAPS Spiral Point Tap, TIN SS D5 M6 X 1.0 (372920)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313616)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- Tap America Spiral Point Taps