Shop All Hex Head Cap Screws
Tanner
Zinc carbon steel, 3" L
Mfr # TB-336
Zoro # G811881567
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3"
- Material carbon steel
- Finish Zinc
- Head Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanner
- MFR # TB-336
- Zoro # G811881567
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 3" |
Head Dia. | 1/2" |
Details
Material | carbon steel |
Finish | Zinc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Shoulder Lg (738-04012C)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (LP312STTBK)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0150)
- GILMOUR Hose Washer, Rubber (801364-1001)
- TANNER Zinc carbon steel, 1" L (TB-242)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 25 PK (M01241.120.0090)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 10 PK (M01200.160.0200)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (N04104.025.0275)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (N01200.050.0550)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01200.050.0100)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 5 PK (M51010.200.0045)
- Tanner Hex Head Cap Screws