Shop All Split Lock Washers
Tanner
5/16in Split Lock Washers, Carbon Steel / Zinc Plated, Bucket-of-Bolts! 10500 Pieces per Bucket
Mfr # TB-361
Zoro # G911881443
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Finish Zinc
- Inside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanner
- MFR # TB-361
- Zoro # G911881443
- Country of Origin United States
- Category Split Lock Washers
Dimensions
Inside Diameter | 5/16" |
Details
Material | carbon steel |
Finish | Zinc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.030.0016)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.125.3600)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 30 PK (30812)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07311)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (08224)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Chrome Plated Finish, 10 PK (74583)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWLIS100USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37180.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 225 PK (150WSH)
- Tanner Split Lock Washers