Shop All Lag Shield Anchors
Tanner
3/4in x 4-1/4in, Sleeve Expansion Anchors, Hex Nut
Mfr # TB-543
Zoro # G611880890
original price:
$194.99
5% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/4"
- Material carbon steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanner
- MFR # TB-543
- Zoro # G611880890
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-1/4" |
Details
Material | carbon steel |
Finish | Zinc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M20X60)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 5 PK (Z8860)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 250 PK (SSD64SSBS200)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.020", Pk20 (MSA020-20)
- TANNER 1/2in x 13in Dropin Internally Threaded Expansion Anchors, Bucket-of-Bolts! 1,000 Pieces/Bucket (TB-504)
- TANNER 1/4in x 3in Sleeve Expansion Anchors, Combo Flat Head, Carbon Steel Zinc Plated (TB-554)
- TANNER 5/16in, Lag Shield Screw Style Anchors, Long, Zamac Alloy, Bucket-of-Bolts! 500 Pieces per Bucket (TB-483)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Stainless Steel Plain, 10 PK (06232-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (06322-PWR)
- POWERS 1/4in x 2-1/4in Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, 304 Stainless Steel, 100PK (POW 06170S)
- POWERS 1/4in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 100PK (POW 6304SD)
- Tanner Lag Shield Anchors