Shop All Lag Shield Anchors
Tanner
3/4in x 2-1/2in, Sleeve Expansion Anchors, Hex Nut
Mfr # TB-541
Zoro # G011880759
original price:
$251.99
5% off
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/4"
- Material carbon steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanner
- MFR # TB-541
- Zoro # G011880759
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 2-1/2" |
Details
Material | carbon steel |
Finish | Zinc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.013.0037)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-6.00HDP)
- ZORO SELECT Carriage Bolt, 3/8-16x2L, PK100 (215538G)
- TANNER 1/2in x 13in Dropin Internally Threaded Expansion Anchors, Bucket-of-Bolts! 1,000 Pieces/Bucket (TB-504)
- TANNER 1/4in x 3in Sleeve Expansion Anchors, Combo Flat Head, Carbon Steel Zinc Plated (TB-554)
- TANNER 5/16in, Lag Shield Screw Style Anchors, Long, Zamac Alloy, Bucket-of-Bolts! 500 Pieces per Bucket (TB-483)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1" L, Alloy Steel Plain, 50 PK (3532000)
- MIDWEST FASTENER Long Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK (04188)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 5 PK (38302)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04197)
- Tanner Concrete Anchors