Shop All Lag Shield Anchors
Tanner
1/4in x 1-3/8in, Sleeve Expansion Anchors, Acorn Nut
Mfr # TB-510
Zoro # G611880517
original price:
$339.99
5% off
new price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1-3/8"
- Material carbon steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanner
- MFR # TB-510
- Zoro # G611880517
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/8" |
Details
Material | carbon steel |
Finish | Zinc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1-3/4" Zinc Plated Steel Cotter Pins 5PK (930322)
- ZORO SELECT M5-0.80 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0008)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST PA)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Bugle Head Phillips Drive, 1000 PK (PTN158S5)
- TANNER 1/4in x 3in Sleeve Expansion Anchors, Combo Flat Head, Carbon Steel Zinc Plated (TB-554)
- TANNER 5/16in, Lag Shield Screw Style Anchors, Long, Zamac Alloy, Bucket-of-Bolts! 500 Pieces per Bucket (TB-483)
- TANNER 1/2in x 13in Dropin Internally Threaded Expansion Anchors, Bucket-of-Bolts! 1,000 Pieces/Bucket (TB-504)
- HILLMAN Shield Anchor, 5/16 in Dia, 200 lb, Zinc (370209)
- ZORO SELECT Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 100 PK (14AMS)
- TORQUEMASTER Crocodile Short Lag Shield, 5/16" Dia, 1-3/8" L, Steel Zinc Plated, 50 PK (51729)
- HILLMAN 370192 0.38 in. Long Lag Shield, 50PK (846912)
- Tanner Lag Shield Anchors