Shop All Split Lock Washers
Tanner
1/2in Split Lock Washers, Steel, Zinc Plated, Bucket-of-Bolts! 3500 Pieces per Bucket
Mfr # TB-364
Zoro # G411881790
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Finish Zinc
- Inside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanner
- MFR # TB-364
- Zoro # G411881790
- Country of Origin United States
- Category Split Lock Washers
Dimensions
Inside Diameter | 1/2" |
Details
Material | carbon steel |
Finish | Zinc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 4 PK (930823)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U08210.075.0375)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04088)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Blue PTFE Coated Finish, 10 PK (50T13L475TFE10R20N)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY13)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37020.050.0001)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel (754060)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37020.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK (M51450.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51450.100.0001)
- Tanner Lock Washers