Shop All Secondary Spill Containment
Tankguard
Tank Base, Tan, 96" Outside Length
Mfr # 1201160
Zoro # G2110862
product price: $1,135.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,135.99
Free 30-Day Returns
Key Features
- Material Plastic
- Includes (2) Pieces of Base
- For Use With Liquid Storage Tanks
- Outside Width 6 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tankguard
- MFR # 1201160
- Zoro # G2110862
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Width | 6 in |
Outside Length | 97 in |
Overall Dimensions | 97 in x 6 in |
Overall Width | 6 in |
Details
Material | Plastic |
Includes | (2) Pieces of Base |
For Use With | Liquid Storage Tanks |
Color | Tan |
Item | Tank Base |
Description
Tank Base, Overall Length 97 in, Overall Width 6 in, Color Tan, Material Plastic, Includes (2) Pieces of Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SL117)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120B)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- ENPAC IBC Containment Unit, 275 gal Spill Capacity, 3000 lb., HDPE (5460-YE)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- PIG PIG Utility Containment Tray 52" L x 33.75" W x 5" H (PAK920)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BRADY Drum Spill Containment Pallet, 68.75 gal Spill Capacity, 2 Drum, 2500 lb, High Density Polyethylene (SC-DP2)
- Tankguard Secondary Spill Containment