Shop All Secondary Spill Containment
Tankguard
Tank Base, Tan, 198" Outside Length
Mfr # 1201304
Zoro # G2110707
product price: $3,334.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,334.99
Free 30-Day Returns
Key Features
- Outside Width 6 in
- Outside Length 199 in
- Includes (3) Pieces of Base
- Color Tan
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tankguard
- MFR # 1201304
- Zoro # G2110707
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Width | 6 in |
Outside Length | 199 in |
Overall Dimensions | 199 in x 6 in |
Overall Width | 6 in |
Details
Includes | (3) Pieces of Base |
Item | Tank Base |
Color | Tan |
Material | Plastic |
For Use With | Liquid Storage Tanks |
Description
Tank Base, Overall Length 199 in, Overall Width 6 in, Color Tan, Material Plastic, Includes (3) Pieces of Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- GVS-RPB T-Link hood (17-115-12)
- NMC Caution Welding Area Sign (C362RB)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-05-012)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 12'L x 4H (HBS-12)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 4,000 lb, Steel (SST-5151)
- Tankguard Secondary Spill Containment