Shop All Secondary Spill Containment
Tankguard
Tank Base, Tan, 186" Outside Length
Mfr # 1201270
Zoro # G2110698
product price: $5,750.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$5,750.99
Free 30-Day Returns
Key Features
- For Use With Liquid Storage Tanks
- Outside Width 6 in
- Includes (6) Pieces of Base
- Color Tan
- Outside Length 187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tankguard
- MFR # 1201270
- Zoro # G2110698
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Width | 6 in |
Outside Length | 187 in |
Overall Width | 6 in |
Overall Dimensions | 187 in x 6 in |
Details
Item | Tank Base |
For Use With | Liquid Storage Tanks |
Includes | (6) Pieces of Base |
Color | Tan |
Material | Plastic |
Description
Tank Base, Overall Length 187 in, Overall Width 6 in, Color Tan, Material Plastic, Includes (6) Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Bio-Degrad. Cottn, 150 ft. (91085)
- ZING Multi-pole Circuit Breaker Lockout, PK3 (7111)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2969)
- MAUSER USA Mauser IBC Container 330 Gallon UN Approved with Composite Metal Pallet Base (SM330C10B101)
- CONDOR Drum Spill Containment Platform with Drain, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BDC)
- ENPAC Drum Spill Containment Pallet, 77 gal Spill Capacity, 8 Drum, 8000 lb., High Density Polyethylene (5110-YE)
- JUSTRITE Drum Spill Containment Pallet, 4 Drum, 5 (28637)
- CONDOR Shelf, 220 lb., Galvanized Steel (35HV86)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- Tankguard Spill Control Supplies