Shop All Secondary Spill Containment
Tankguard
Tank Base, Tan, 162" Outside Length
Mfr # 1201296
Zoro # G2110801
product price: $2,251.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,251.99
Free 30-Day Returns
Key Features
- For Use With Liquid Storage Tanks
- Outside Length 163 in
- Color Tan
- Includes (2) Pieces of Base
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tankguard
- MFR # 1201296
- Zoro # G2110801
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Length | 163 in |
Outside Width | 6 in |
Overall Width | 6 in |
Overall Dimensions | 163 in x 6 in |
Details
For Use With | Liquid Storage Tanks |
Item | Tank Base |
Color | Tan |
Includes | (2) Pieces of Base |
Material | Plastic |
Description
Tank Base, Overall Length 163 in, Overall Width 6 in, Color Tan, Material Plastic, Includes (2) Pieces of Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Pant, Green, S (6323WPG-S)
- SAFEWAZE Beam Walker Easy Slider 12in-30in (021-4069)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BC)
- ENPAC Drum Spill Containment Pallet, 77 gal Spill Capacity, 8 Drum, 8000 lb., High Density Polyethylene (5110-YE)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BC)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- ULTRATECH Pull Over Cover (1016)
- PIG PIG Mini Poly Drip Deck 16.63" L x 12" W x 3.88" H (PAK371)
- Tankguard Spill Control Supplies