Shop All Secondary Spill Containment
Tankguard
Tank Base, Tan, 144" Outside Length
Mfr # 1201172
Zoro # G2110853
product price: $1,510.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,510.99
Free 30-Day Returns
Key Features
- Color Tan
- Outside Width 6 in
- Outside Length 145 in
- Includes (2) Pieces of Base
- For Use With Liquid Storage Tanks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tankguard
- MFR # 1201172
- Zoro # G2110853
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Width | 6 in |
Outside Length | 145 in |
Overall Width | 6 in |
Overall Dimensions | 145 in x 6 in |
Details
Color | Tan |
Item | Tank Base |
Includes | (2) Pieces of Base |
For Use With | Liquid Storage Tanks |
Material | Plastic |
Description
Tank Base, Overall Length 145 in, Overall Width 6 in, Color Tan, Material Plastic, Includes (2) Pieces of Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 8 ft. L (109S0048CH)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Yellow w/Black (NRB-YELLOW)
- SILICONE WATER GUARD Atsko Clear Silicone Water Repellent 10.5 oz (1336)
- ZORO SELECT Fiberglass Utility Marker, 7 ft., Fibrglss (2673-00032)
- JUSTRITE 3 Drum Plastic Pallet, In-Line, With Drain, Black - 28629 (28629)
- JUSTRITE 46"W x 16"D x 5.5"H, 12 Gallon Spill Capacity, Spill Tray for Indoor/Outdoor Use, Black - 28715 (28715)
- PIG Utility Tray, 21.4 gal Spill Capacity, PVC (PAK1291)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- ULTRATECH Sprung Steel Containment Pool, 20 gal Spill Capacity, 10 oz Polyethylene (8020-YEL)
- Tankguard Spill Control Supplies