Shop All Secondary Spill Containment
Tankguard
Tank Base, Tan, 120" Outside Length
Mfr # 1201166
Zoro # G2110670
product price: $1,387.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,387.99
Free 30-Day Returns
Key Features
- Outside Width 6 in
- Color Tan
- For Use With Liquid Storage Tanks
- Includes (2) Pieces of Base
- Outside Length 121 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tankguard
- MFR # 1201166
- Zoro # G2110670
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Width | 6 in |
Outside Length | 121 in |
Overall Dimensions | 121 in x 6 in |
Overall Width | 6 in |
Details
Item | Tank Base |
Color | Tan |
For Use With | Liquid Storage Tanks |
Includes | (2) Pieces of Base |
Material | Plastic |
Description
Tank Base, Overall Length 121 in, Overall Width 6 in, Color Tan, Material Plastic, Includes (2) Pieces of Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Pull Handle To Open Door Sign, Landscape (OS-NS-P-710-L-17911)
- LYLE Reflective Hazardous Materials Caution Sign, 10 in H, 14 in W, English, LCU3-0362-RA_14x10 (LCU3-0362-RA_14x10)
- JUSTRITE Drum Spill Containment Pallet, 79 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28673)
- LITTLE GIANT Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 3,000 lb, Steel (SSB-5125)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- ULTRATECH Safety Cabinet Spill Containment Sump, 93 gal Spill Capacity, 1,500 lb, Polyethylene (2420)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 14 gal., 14 gal, High-Density-Polyethylene (1610BLK)
- Tankguard Secondary Spill Containment