Tank007 Lighting

TANK007 Lighting TC19 Q5 Rechargeable Flashlight; 180Lm


product price: $42.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • It is high power rechargeable LED flashlight, which is designed exactly according to the requirements by China Public Security, which is suitable for police, outdoor camping, outdoor searching.
  • Led module can be changed freely
  • Button switch in the head for free operation.
  • Constant current circuit chip for constant brightness. The flashlights has memory function to memorize the last mode.
Specification
  • Type - Flashlight
  • Material - Made of durable aircraft-grade aluminum
  • Treatment - Anodic oxidation
  • Exterior Color - Black
  • Reflector - Vacuum coated aluminum optical reflector
  • Throw Beam - 280meters
  • Lens - Toughened ultra clear glass lens with AR coating
  • Switch - Press button switch in the head
  • CREE LED - Q5
  • Lumen - 180Lm
  • Battery - 1 x 18650
  • Mode - 3
  • Size - 15 L x 2.6 D x 3.5 H cm.
  • Include - hardbox, wall charger, car charger, 18650 battery, lanyard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.