Shop All Handheld Flashlights
Tank007 Lighting
TANK007 Lighting TC18 Q5 Rechargeable Flashlight; 230Lm - 5 Mode
Mfr # TC18
Zoro # G004142444
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tank007 Lighting
- MFR # TC18
- Zoro # G004142444
- UPC # 747925452346
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- It is a rechargeable flashlight with three high-power LED lights. It features in scientific design, exquisite workmanship, 400-meters throw beam and up-to-2000 Lumens. This flashlight is the best choice for police, searching, outdoor and camping use.
- The top with an attack-head design is made of 304# stainless steel. This makes the flashlight more durable, practical, beautiful and also tactile appeal.
- With a charging port in the end, which is protected by a water-proof metal ring. Rotate the metal ring to cover the charging port when it is not charged. This can further protect the flashlights from water.
- Metal button switch in the head, combine with the solid stainless-steel protecting ring. The black and stainless steel match perfectly.
- User-friendly design of the lanyard hole, which is favorable for the flashlight to tail stand.
- Constant current circuit chip for constant brightness. The flashlight adopts the SCM with memory function to memorize customers' common modes.
- The anti-reverse design also protects the flashlight.
- Type - Flashlight
- Material - Made of durable aircraft-grade aluminum T6061
- Treatment - Premium Type III hard-anodized anti-abrasive finish
- Exterior Color - Black
- Reflector - High temperature vacuum coated aluminum mirror reflector
- Throw Beam - 400meters
- Lens - Tempering optical lens
- Waterproof: IPX-7
- CREE LED - Q5
- Lumen - 230Lm
- Battery - 1 x 18650
- Mode - 5
- Size - 17 L x 2.8 D x 3.46 H cm.
- Include - wall charger, car charger, 18650battery, lanyard,Oring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ 2in Opening C-Clamp Base, Black (94534)
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AABN)
- KEYSTONE 3000K 120V PAR30 LED Bulb, KT-LED10PAR30-F-830 (KT-LED10PAR30-F-830)
- FEIT ELECTRIC BULB LED A19 DL 16W 6PK (A160085010KLED6)
- TANK007 LIGHTING TANK007 Lighting TC29B Q5 Rechargeable Flashlight; 235Lm - 5 Mode (TC29B Q5)
- TANK007 LIGHTING TANK007 Lighting UV-AA02 UV LED Flashlight; 365Nm & 3W (UV-AA02)
- TANK007 LIGHTING TANK007 Lighting J568 S Cree LED Torch Gemstone Jewelry Jade Tool Flashlight White Light (J568 S)
- TANK007 LIGHTING TANK007 Lighting TK566-D1 UV LED Money Detector Cheque Flashlight (TK566-D1)
- TANK007 LIGHTING TANK007 Lighting PA02 1mode Osram Penlight & Caplamp Flashlight; 2 X AAA Battery - 1 Mode (PA02 1mode)
- TANK007 LIGHTING TANK007 Lighting TK566-A1 UV LED Money Detector Cheque Flashlight (TK566-A1)
- STREAMLIGHT Black Rechargeable Led Proprietary, 500 lm lm (75662)
- Tank007 Lighting Handheld Flashlights