Shop All Handheld Flashlights
Tank007 Lighting
TANK007 Lighting PA01 1mode Osram Penlight & Caplamp Flashlight; 1 Mode
Mfr # PA01 1mode
Zoro # G804164097
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tank007 Lighting
- MFR # PA01 1mode
- Zoro # G804164097
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- It is a portable mini penlight/caplamp working with only 1xAAA battery. It has finger size. With Waterdrop shape kurling in the tube, natural and beautiful.
- One mode or three modes for your choice. Constant current circuit chip for constant brightness
- End clicky switch with feel comfortable.
- Bio-direction clip makes the flashlight a caplamp or pen light.
- Unique golden ring embedded in the connection between battery tube and tail part, harmonious, graceful and royal.
- With diffusers specially designed, it can work as a camping lamp, signal stick or bracket light.
- Type - Flashlight
- Material - Made of durable aircraft-grade aluminum T6061
- Treatment - Anodization
- Exterior Color - Black
- Reflector - High temperature vacuum coated aluminum mirror reflector
- Throw Beam - 80 m
- Lens - Tempering optical lens
- Switch - Tail click switch
- LED - Osram
- Lumen - 90Lm
- Battery - 1 x AAA
- Mode - 1
- Size - 8.7 L x 1.5 D cm.
- Include - Simple paper box, Oring, clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Permanent Mount Flag, Red, LED (KE-125-KSR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ILC Replacement for Philips Tld15w/03 replacement light bulb lamp (TLD15W/03 PHILIPS)
- RADIONIC HI-TECH Linking Cord, Compatible with UC Series (UC-LC-12)
- TANK007 LIGHTING TANK007 Lighting TC29B Q5 Rechargeable Flashlight; 235Lm - 5 Mode (TC29B Q5)
- TANK007 LIGHTING TANK007 Lighting PT40 U2 Tactical Flashlight (PT40 U2)
- TANK007 LIGHTING TANK007 Lighting TC19 Q5 Rechargeable Flashlight; 180Lm (TC19 Q5)
- TANK007 LIGHTING TANK007 Lighting TC18 Q5 Rechargeable Flashlight; 230Lm - 5 Mode (TC18)
- TANK007 LIGHTING TANK007 Lighting PA02 1mode Osram Penlight & Caplamp Flashlight; 2 X AAA Battery - 1 Mode (PA02 1mode)
- TANK007 LIGHTING TANK007 Lighting TK566-D1 UV LED Money Detector Cheque Flashlight (TK566-D1)
- STREAMLIGHT Black Rechargeable Led Proprietary, 450 lm lm (20700)
- Tank007 Lighting Handheld Flashlights