Shop All Handheld Flashlights
Tank007 Lighting
TANK007 Lighting ES12 R5 Mini Every Day Carry Flashlight
Mfr # ES12 R5
Zoro # G104142610
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tank007 Lighting
- MFR # ES12 R5
- Zoro # G104142610
- UPC # 747925452377
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- Made of anticorrosive stainless steel.
- Well carved with clear stripes.
- Constant current circuit chip which maintains constant brightness
- Type - Flashlight
- Material - Made of 304 stainless steel
- Treatment - Mirror polished
- Exterior Color - Stainless steel color
- Reflector - High efficiency reflector aluminum optical reflector.
- Throw Beam - 80 m
- Lens - Toughened ultra clear glass lens with AR coating
- LED - R3
- Lumen - 120Lm
- Battery - 1 x AAA
- Mode - 3
- Size - 7 L x 1.5 D cm.
- Include - Metal gift box, Oring, Keyring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Tubular Machine Tool Light, 24VDC, 1680 lm (113163M20)
- ILC Replacement for OSRAM SYLVANIA 50AR111/FL25 12V 41835FL (50AR111/FL25 12V (41835FL) OSRAM SYLVANIA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/835/A/4P/ALTO)
- ILC Replacement for Westinghouse 06250 replacement light bulb lamp (06250 WESTINGHOUSE)
- TANK007 LIGHTING TANK007 Lighting J568 S Cree LED Torch Gemstone Jewelry Jade Tool Flashlight White Light (J568 S)
- TANK007 LIGHTING TANK007 Lighting TC01 U2 T6 Rechargeable Flashlight; 420Lm (TC01 U2)
- TANK007 LIGHTING TANK007 Lighting TC29B Q5 Rechargeable Flashlight; 235Lm - 5 Mode (TC29B Q5)
- TANK007 LIGHTING TANK007 Lighting TK566-A1 UV LED Money Detector Cheque Flashlight (TK566-A1)
- TANK007 LIGHTING TANK007 Lighting UV-AA02 UV LED Flashlight; 365Nm & 3W (UV-AA02)
- TANK007 LIGHTING TANK007 Lighting TK566-D1 UV LED Money Detector Cheque Flashlight (TK566-D1)
- NITECORE TM28 Tiny Monster 6000 Lumen QuadRay Flashlight (TM28)
- Tank007 Lighting Handheld Flashlights