Tank Bond

White, 9 oz, Cartridge


product price: $9.45
/ea
Sold in multiples of 6 for $56.70

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Container Size 9 oz
  • Container Type Cartridge
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 9 oz

Details

Color White
Container Type Cartridge

Description

Tank Bond clear epoxy is a fast setting two part epoxy that dries clear and creates a strong, durable bond on a wide range of substrates With a 5 min set time and 3000 psi bond strength, choose this clear, gap filling epoxy to create highstrength, durable repairs that super glues and all purpose adhesives just can't handle

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.