Shop All Spiral Tube Brushes
Tanis
VolumetricFlaskWire Brush, Wht, 5", Natural
Mfr # 06186
Zoro # G4031797
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1 3/4 in
- Brush Length 5 in
- Overall Length 17 in
- Bristle Material Natural Hair
- Bristle Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # 06186
- Zoro # G4031797
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 3/4 in |
Brush Length | 5 in |
Overall Length | 17 in |
Overall Length - Imperial | 17 in |
Bristle Length - Imperial | 1 3/4 in |
Brush Head Length - Imperial | 5 in |
Details
Bristle Material | Natural Hair |
Bristle Color | Natural |
Item | Volumetric Flask Brush |
Product Type | Volumetric Flask Brush |
Non-Sparking | No |
Description
Volumetric Flask Brush, Product Type Volumetric Flask Brush, Overall Length - Imperial 17 in, Bristle Material Natural Hair, Non-Sparking No, Bristle Color Natural, Brush Head Length - Imperial 5 in, Bristle Length - Imperial 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282778)
- ECONOLINE Fan Nozzle 30 cfm at 80 psi (101828-A)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 3"x1/16"x3/8" A-60 (11L317)
- NORTON CO Flap Disc, 13,300 rpm, 36 Grit, 29-Type, PK2 (66623341104)
- TANIS Micro Tube Wire Brush, Nylon, Natural, 7" OAL (901767)
- TANIS Cyl"der/Funnel Wire Brush, Double Tuft, 2-1/2x9 L (06149)
- TANIS BRUSH Hand Tube Brush, .003, HC Steel, 1/8" dia. (05000)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, Brass (66254442973)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91077)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91023)
- OSBORN Crimped Wire Internal Brush, 1-1/4" (0003609300)
- Tanis Spiral Tube Brushes