Shop All Brushes
Tanis
Volumetric Flask Brush, 10 in L Handle, 4 in L Brush, Natural, Plastic, 14 in L Overall
Mfr # 06185
Zoro # G3931645
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Natural
- Brush Length 4 in
- Handle Length 10 in
- Bristle Material Nylon
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 in |
Handle Length | 10 in |
Overall Length | 14 in |
Brush Dia. | 1 1/2 in |
Brush Diameter | 1 1/2 in |
Bristle Length - Imperial | 1 1/2 in |
Brush Head Length - Imperial | 4 in |
Overall Length - Imperial | 14 in |
Details
Bristle Color | Natural |
Bristle Material | Nylon |
Handle Material | Plastic |
Item | Volumetric Flask Brush |
Features | 14 in Overall Length; 1-1/2 in Brush Diameter |
Product Type | Volumetric Flask Brush |
Non-Sparking | No |
Description
Volumetric Flask Brush, Product Type Volumetric Flask Brush, Overall Length - Imperial 14 in, Bristle Material Nylon, Non-Sparking No, Bristle Color Natural, Brush Head Length - Imperial 4 in, Bristle Length - Imperial 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Preparation Pad, 16In, Maroon, PK10 (SPP16)
- CONVOTHERM W-CLEAN2 2.5 Gallon ConvoClean Solution, 2PK (390WCLEAN2)
- NILFISK Vacuum Bag, 5 PK (107419593)
- RUBBERMAID COMMERCIAL Scrub Brush, Iron Handle, Cobalt, 6" (FG648200COBLT)
- TANIS Tube and Pipe Brush, 2 1/2 in L Handle, 3/4 in L Brush, Silver, Wire, 4 in L Overall (05164)
- TANIS Radial End Brush, 3 in L Brush, Natural, Wire, 8 in L Overall (06130)
- TANIS Tube and Pipe Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Polypropylene, 6 1/2 in L Overall (06251)
- TANIS Radial End Brush, 6 in L Brush, Black, Wire, 20 in L Overall (06145)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Wire, 7 in L Overall, 12 PK (05026)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Stainless steel, 3 1/2 in L Overall (06391)
- CARLISLE FOODSERVICE Sparta 4054200 8'' White Floating Utility / Pot Scrub Brush with Stiff Nylon Bristles (2714054200)
- Tanis Brushes