Shop All Brushes
Tanis
Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Brass, 10 in L Overall, 12 PK
Mfr # 05147
Zoro # G4732621
original price:
$67.99
15% off
new price: $57.79
/pk 12, $4.82/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Tan
- Brush Length 3 in
- Handle Length 7 in
- Bristle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 in |
Handle Length | 7 in |
Brush Dia. | 1 in |
Overall Length | 10 in |
Brush Diameter | 1 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Tan |
Bristle Material | Brass |
Handle Material | Brass |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Color Coding System | No |
Chemical Resistant | No |
Handle Type | Twisted Wire |
Acid Resistant | No |
Features | 10 in Overall Length; 1 in Brush Diameter |
Application | Industrial Cleaning |
Temperature Resistant | Yes |
Handle Style | Loop End |
Description
Tube and Pipe Brush, Handle Style Loop End, Bristle Material Brass, Handle Material Brass, Brush Diameter 1 in, Brush Length 3 in, Handle Length 7 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Application Industrial Cleaning, Color Coding System No, Features Single Spiral, Single Stem, Overall Length 10 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT HOSE - DRAIN FULL ASSEMBLY 1.5 in. X 30 in. WITH DRAIN CAP - HANGING STRAP (1014268)
- 3M Holder, Dust Cloth (19151)
- SEYMOUR MIDWEST Street Broom, 18", 60" Blue Alum Handle (82919)
- BRUSKE PRODUCTS 30" Floor Squeegee, 60" bolt-on steel handle, straight blade (49530-C)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK (05067)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Wire, 18 in L Overall, 12 PK (05466)
- TANIS Babcock Milk Bottle Brush, 5-3/4 in L Handle, 3 1/4 in L Brush, Black, 9 in L Overall (06143)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06180)
- TANIS Radial End Brush, 6 in L Brush, Black, Wire, 20 in L Overall (06145)
- TANIS Tube and Pipe Brush, 2 1/2 in L Handle, 3/4 in L Brush, Silver, Wire, 4 in L Overall (05164)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 Rows (44069)
- Tanis Brushes