Shop All Brushes
Tanis
Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK
Mfr # 05066
Zoro # G4729067
original price:
$68.95
15% off
new price: $58.59
/pk 12, $4.88/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Tan
- Brush Length 2 in
- Handle Length 6 in
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 in |
Handle Length | 6 in |
Brush Dia. | 1/2 in |
Overall Length | 8 in |
Brush Diameter | 0.5 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Tan |
Bristle Material | Stainless Steel |
Handle Material | Stainless steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Color Coding System | No |
Features | 8 in Overall Length; 1/2 in Brush Diameter |
Acid Resistant | No |
Chemical Resistant | No |
Handle Type | Twisted Wire |
Application | Industrial Cleaning |
Temperature Resistant | Yes |
Includes | Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted |
Product Type | Tube and Pipe Brush |
Handle Style | Loop End |
Description
Tube and Pipe Brush, Handle Style Loop End, Bristle Material Stainless Steel, Handle Material Stainless Steel, Brush Diameter 0.5 in, Brush Length 2 in, Handle Length 6 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Application Industrial Cleaning, Color Coding System No, Features Single Spiral, Single Stem, Includes Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted, Overall Length 8 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, PK12 (EFCABPE-PA1)
- RUBBERMAID COMMERCIAL 1,300 mL Foam Hand Soap 3 PK (3486571)
- CLOROX Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK (35417)
- ALLSTAR PERFORMANCE Allstar Performance ALL78202 8 oz No.2 Novus Plastic Cleaner (ALL78202)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 7 in L Overall (05028)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Wire, 7 in L Overall, 12 PK (05026)
- TANIS Volumetric Flask Brush, 10 in L Handle, 4 in L Brush, Natural, Plastic, 14 in L Overall (06185)
- TANIS Tube and Pipe Brush, 6 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 9 in L Overall (05108)
- TANIS Test Tube Brush, 3 in L Handle, 3 1/4 in L Brush, Natural, 6 1/4 in L Overall (06134)
- TANIS Tube and Pipe Brush, 5 in L Handle, 1 in L Brush, Tan, Brass, 6 in L Overall, 12 PK (05002)
- LIBMAN Toilet Brush, 10 1/4 in L Handle, 3 3/4 in L Brush, Green, Polypropylene, 14 in L Overall (22)
- Tanis Brushes