Shop All Brushes
Tanis
Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK
Mfr # 05058
Zoro # G4725673
product price: $46.95
/pk 12, $3.91/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Tan
- Brush Length 2 in
- Handle Length 6 in
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 in |
Handle Length | 6 in |
Brush Dia. | 7/16 in |
Overall Length | 8 in |
Brush Diameter | 0.44 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Tan |
Bristle Material | Stainless Steel |
Handle Material | Stainless steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Acid Resistant | No |
Handle Type | Twisted Wire |
Features | 8 in Overall Length; 7/16 in Brush Diameter |
Color Coding System | No |
Chemical Resistant | No |
Temperature Resistant | Yes |
Application | Industrial Cleaning |
Product Type | Tube and Pipe Brush |
Handle Style | Loop End |
Description
Tube and Pipe Brush, Handle Style Loop End, Bristle Material Stainless Steel, Handle Material Stainless Steel, Brush Diameter 0.44 in, Brush Length 2 in, Handle Length 6 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Application Industrial Cleaning, Color Coding System No, Features Single Spiral, Single Stem, Overall Length 8 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- MONARCH Tube Mop, Green, Microfiber, M600014G (M600014G)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 110 Wipes, 12" x 12", Unscented (10044600303595)
- RMR BRANDS Xtreme Soap Scum Remover 32 oz (RMRSSX-32oz)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Wire, 7 in L Overall, 12 PK (05026)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Wire, 18 in L Overall, 12 PK (05466)
- TANIS Volumetric Flask Brush, 10 in L Handle, 4 in L Brush, Natural, Plastic, 14 in L Overall (06185)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 7 in L Overall (05028)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05116)
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 11/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-11/16)
- Tanis Brushes