Shop All Brushes
Tanis
Tube and Pipe Brush, 6 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 9 in L Overall
Mfr # 05108
Zoro # G4730564
product price: $64.49
/pk 12, $5.37/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Tan
- Brush Length 2 1/2 in
- Handle Length 6 1/2 in
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 1/2 in |
Handle Length | 6 1/2 in |
Overall Length | 9 in |
Brush Dia. | 3/4 in |
Brush Diameter | 0.75 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Tan |
Bristle Material | Stainless Steel |
Handle Material | Stainless steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Chemical Resistant | No |
Handle Type | Twisted Wire |
Features | 9 in Overall Length; 3/4 in Brush Diameter |
Acid Resistant | No |
Color Coding System | No |
Application | Industrial Cleaning |
Includes | Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted |
Temperature Resistant | Yes |
Product Type | Tube and Pipe Brush |
Handle Style | Loop End |
Description
Tube and Pipe Brush, Handle Style Loop End, Bristle Material Stainless Steel, Handle Material Stainless Steel, Brush Diameter 0.75 in, Brush Length 2 1/2 in, Handle Length 6 1/2 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Application Industrial Cleaning, Color Coding System No, Features Single Spiral, Single Stem, Includes Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted, Overall Length 9 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (436M76)
- MIDLAB Mega Mop Neutral floor cleaner, 4PK (180000-41)
- BEHRENS Trash Can, 10 gal Capacity, Steel (6210)
- GOLDEN STAR 5 in x 18 in Disposable Dust Mop, Gray, PK3 (ADC18W-3PK)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06179)
- TANIS Radial End Brush, 6 in L Brush, Black, Wire, 20 in L Overall (06145)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 7 in L Overall (05028)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK (05067)
- TANIS Radial End Brush, 3 in L Brush, Natural, Wire, 8 in L Overall (06130)
- TANIS Tube and Pipe Brush, 5 in L Handle, 1 in L Brush, Tan, Brass, 6 in L Overall, 12 PK (05002)
- MALISH Tile and Grout Brush, Blue, 10 in L Overall, 6 PK (1765)
- Tanis Brushes