Shop All Brushes
Tanis
Tube and Pipe Brush, 6 1/2 in L Handle, 2 1/2 in L Brush, Silver, Steel, 9 in L Overall, 12 PK
Mfr # 05095
Zoro # G3997201
product price: $43.99
/pk 12, $3.67/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Silver
- Brush Length 2 1/2 in
- Handle Length 6 1/2 in
- Bristle Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 1/2 in |
Handle Length | 6 1/2 in |
Brush Dia. | 11/16 in |
Overall Length | 9 in |
Brush Diameter | 0.69 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Silver |
Bristle Material | Carbon Steel |
Handle Material | Steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Color Coding System | No |
Chemical Resistant | No |
Features | 9 in Overall Length; 11/16 in Brush Diameter |
Acid Resistant | No |
Temperature Resistant | Yes |
Application | Industrial Cleaning |
Handle Style | Loop End |
Description
Tube and Pipe Brush, Handle Style Loop End, Bristle Material Carbon Steel, Handle Material Steel, Brush Diameter 0.69 in, Brush Length 2 1/2 in, Handle Length 6 1/2 in, Bristle Color Silver, Chemical Resistant No, Acid Resistant No, Application Industrial Cleaning, Color Coding System No, Features Single Spiral, Single Stem, Overall Length 9 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTASTIK Disinfectant Degreaser, Bottle, Unscented, 4 PK (311930)
- ALLPOINTS Leak Lock , 1/3 Oz Tube (851303)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (SIP100P)
- MARCAL PRO Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (P200B)
- TANIS Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall (06177)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05058)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 18 in L Overall (05426)
- TANIS Test Tube Brush, 6 in L Handle, 3 in L Brush, White, 9 in L Overall (06108)
- TANIS Tube and Pipe Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Polypropylene, 6 1/2 in L Overall (06251)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05128)
- BRUSH RESEARCH MANUFACTURING 10-A 4" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 6" Brush Part, 18" OAL (10A4)
- Tanis Brushes