Shop All Brushes
Tanis
Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Wire, 7 in L Overall, 12 PK
Mfr # 05026
Zoro # G4733951
original price:
$44.59
5% off
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Tan
- Brush Length 1 1/2 in
- Handle Length 5 1/2 in
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 1 1/2 in |
Handle Length | 5 1/2 in |
Overall Length | 7 in |
Brush Dia. | 1/4 in |
Brush Diameter | 0.25 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Tan |
Bristle Material | Stainless Steel |
Handle Material | Wire |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Chemical Resistant | No |
Acid Resistant | No |
Color Coding System | No |
Features | 7 in Overall Length; 1/4 in Brush Diameter |
Handle Type | Twisted Wire |
Application | Industrial Cleaning |
Includes | Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted |
Temperature Resistant | Yes |
Product Type | Tube and Pipe Brush |
Handle Style | Loop End |
Description
Tube and Pipe Brush, Handle Style Loop End, Bristle Material Stainless Steel, Handle Material Wire, Brush Diameter 0.25 in, Brush Length 1 1/2 in, Handle Length 5 1/2 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Application Industrial Cleaning, Color Coding System No, Features Single Spiral, Single Stem, Includes Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted, Overall Length 7 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Premium Poly-Pack Bath Tissue, Septic Safe, 2-Ply, White, 4.1-Inch X 4-Inch, 400 Sheets (2465412)
- TENNANT 15-foot Extraction Hose (160400)
- PERFORMANCE TOOL Squeegee w/20" Handle, 10" (W1472)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- TANIS Babcock Milk Bottle Brush, 5-3/4 in L Handle, 3 1/4 in L Brush, Black, 9 in L Overall (06143)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05058)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06180)
- TANIS Tube and Pipe Brush, 6 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 9 in L Overall (05108)
- TANIS Tube and Pipe Brush, 5 in L Handle, 1 in L Brush, Tan, Brass, 6 in L Overall, 12 PK (05002)
- TANIS Test Tube Brush, 3 in L Handle, 3 1/4 in L Brush, Natural, 6 1/4 in L Overall (06134)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, White Tampico Fill (44024)
- Tanis Brushes