Shop All Brushes
Tanis
Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 7 in L Overall
Mfr # 05028
Zoro # G4061617
product price: $44.65
/pk 12, $3.72/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Tan
- Brush Length 1 1/2 in
- Handle Length 5 1/2 in
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 1 1/2 in |
Handle Length | 5 1/2 in |
Brush Dia. | 1/4 in |
Overall Length | 7 in |
Brush Diameter | 0.25 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Tan |
Bristle Material | Stainless Steel |
Handle Material | Stainless steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Color Coding System | No |
Handle Type | Twisted Wire |
Chemical Resistant | No |
Acid Resistant | No |
Features | 7 in Overall Length; 1/4 in Brush Diameter |
Temperature Resistant | Yes |
Includes | Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted |
Application | Industrial Cleaning |
Product Type | Tube and Pipe Brush |
Handle Style | Loop End |
Description
Tube and Pipe Brush, Handle Style Loop End, Bristle Material Stainless Steel, Handle Material Stainless Steel, Brush Diameter 0.25 in, Brush Length 1 1/2 in, Handle Length 5 1/2 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Application Industrial Cleaning, Color Coding System No, Features Single Spiral, Single Stem, Includes Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted, Overall Length 7 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Precision Wipers, POP-UP Box, 1-Ply, 4 2/5 x 8 2/5, White, PK16800 (5511)
- CRC CRC 13 oz. Aerosol Can, Electronic Component Cleaner (02200)
- REMCO Long Handled Dust Pan, Yellow (62516)
- RUBBERMAID COMMERCIAL Super Stitch Blend Mop Head, Looped-End, Red, Cotton/Synthetic (FGD25306RD00)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK (05067)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Wire, 18 in L Overall, 12 PK (05466)
- TANIS Tube and Pipe Brush, 5 in L Handle, 1 in L Brush, Tan, Brass, 6 in L Overall, 12 PK (05002)
- TANIS Test Tube Brush, 3 in L Handle, 3 1/4 in L Brush, Natural, 6 1/4 in L Overall (06134)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Stainless steel, 3 1/2 in L Overall (06391)
- TANIS Tube and Pipe Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Polypropylene, 6 1/2 in L Overall (06251)
- DQB Brush Stippling Single (11934)
- Tanis Brushes