Shop All Brushes
Tanis
Tube and Pipe Brush, 3 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 5 1/2 in L Overall
Mfr # 05416
Zoro # G4724501
original price:
$119.99
18% off
new price: $98.25
/pk 12, $8.19/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Tan
- Brush Length 2 1/2 in
- Handle Length 3 in
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 1/2 in |
Handle Length | 3 in |
Brush Dia. | 1 in |
Overall Length | 5 1/2 in |
Brush Diameter | 1 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Tan |
Bristle Material | Stainless Steel |
Handle Material | Stainless steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Handle Type | Twisted Wire |
Color Coding System | No |
Chemical Resistant | No |
Acid Resistant | No |
Features | 5-1/2 in Overall Length; 1 in Brush Diameter |
Temperature Resistant | Yes |
Application | For Manual or Hand Cleaning Applications, Industrial Cleaning |
Product Type | Tube and Pipe Brush |
Handle Style | Straight |
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Stainless Steel, Handle Material Stainless Steel, Brush Diameter 1 in, Brush Length 2 1/2 in, Handle Length 3 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Color Coding System No, Features Burr Removal and Cleaning, Short Stem, Overall Length 5 1/2 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 36" Green, PK 6 (RCPQ438CT)
- DAWN Dishwashing Detergent, 28 oz., Bottle, PK8 (97318)
- DATAVAC Replacement Bags for Handheld Steel Vacuum/Blower, PK5 (120-516620)
- IMPACT PRODUCTS Container Lid Lid for Container, 11.2 in W/Dia, Gray (7024-3)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05128)
- TANIS Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall (06177)
- TANIS Babcock Milk Bottle Brush, 5-3/4 in L Handle, 3 1/4 in L Brush, Black, 9 in L Overall (06143)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 18 in L Overall (05426)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK (05067)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06180)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- Tanis Brushes