Shop All Brushes
Tanis
Tube and Pipe Brush, 2 1/2 in L Handle, 3/4 in L Brush, Silver, Wire, 4 in L Overall
Mfr # 05164
Zoro # G0080020
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Silver
- Brush Length 3/4 in
- Handle Length 2 1/2 in
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3/4 in |
Handle Length | 2 1/2 in |
Bristle Length | 1 in |
Brush Dia. | 3/32 in |
Trim Length | 1 in |
Overall Length | 4 in |
Brush Diameter | 0.94 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Silver |
Bristle Material | Nylon |
Handle Material | Wire |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Handle Type | Straight |
Features | 4 in Overall Length; 3/32 in Brush Diameter |
Acid Resistant | No |
Chemical Resistant | No |
Color Coding System | No |
Temperature Resistant | No |
Application | Cleaning, Deburring, Polishing |
Product Type | Tube and Pipe Brush |
Handle Style | Straight |
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Wire, Brush Diameter 0.94 in, Brush Length 3/4 in, Handle Length 2 1/2 in, Bristle Color Silver, Chemical Resistant No, Acid Resistant No, Application Cleaning, Deburring, Polishing, Bristle Length 1 in, Color Coding System No, Features Single Spiral, Single Stem, Overall Length 4 in, Temperature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion 8 in Automated Touchless Paper Towel Dispenser, Motion Activated, Wall Mount, Black (59498A)
- DYMON Odor Absorber, Size 55 gal. (33655)
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Handle (76824)
- ETTORE REACH Pole 3 Section 9 Foot (1680)
- TANIS Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall (06177)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 18 in L Overall (05426)
- TANIS Babcock Milk Bottle Brush, 5-3/4 in L Handle, 3 1/4 in L Brush, Black, 9 in L Overall (06143)
- TANIS Radial End Brush, 3 in L Brush, Natural, Wire, 8 in L Overall (06130)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Brass, 10 in L Overall, 12 PK (05147)
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- REMCO 9-1/4"L Green Scrub Brush (70672)
- Tanis Brushes