Shop All Brushes
Tanis
Tube and Pipe Brush, 16 in L Handle, 2 in L Brush, Tan, Brass, 18 in L Overall, 12 PK
Mfr # 05462
Zoro # G4728552
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Tan
- Brush Length 2 in
- Handle Length 16 in
- Bristle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 in |
Handle Length | 16 in |
Overall Length | 18 in |
Brush Dia. | 1/2 in |
Brush Diameter | 0.5 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Tan |
Bristle Material | Brass |
Handle Material | Brass |
Brush Handle Style | Long Handle |
Item | Tube and Pipe Brush |
Features | 18 in Overall Length; 1/2 in Brush Diameter |
Handle Type | Twisted Wire |
Acid Resistant | No |
Color Coding System | No |
Chemical Resistant | No |
Includes | Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted |
Application | For Manual or Hand Cleaning Applications, Industrial Cleaning |
Temperature Resistant | Yes |
Product Type | Tube and Pipe Brush |
Handle Style | Straight |
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Brass, Handle Material Brass, Brush Diameter 0.5 in, Brush Length 2 in, Handle Length 16 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Color Coding System No, Features Burr Removal and Cleaning, Long Stem, Includes Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted, Overall Length 18 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFT CARE 1.3L Foam Deluxe Hand Soap Cartridge (100907879)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.85 mil, Flat, 10 Pack (49YW60)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Cherry, 32 oz Btl, PK12 (12-32WB-CH)
- TANIS Tube and Pipe Brush, 6 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 9 in L Overall (05108)
- TANIS Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall (06177)
- TANIS Radial End Brush, 6 in L Brush, Black, Wire, 20 in L Overall (06145)
- TANIS Volumetric Flask Brush, 10 in L Handle, 4 in L Brush, Natural, Plastic, 14 in L Overall (06185)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06179)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05058)
- SCHAEFER BRUSH Fiberglass Flux, Glue, Dope Brush, Tin (10033)
- Tanis Brushes