Shop All Brushes
Tanis
Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Wire, 18 in L Overall, 12 PK
Mfr # 05466
Zoro # G4715645
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Tan
- Brush Length 2 1/2 in
- Handle Length 15 1/2 in
- Bristle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 2 1/2 in |
Handle Length | 15 1/2 in |
Overall Length | 18 in |
Brush Dia. | 1 in |
Brush Diameter | 1 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Tan |
Bristle Material | Brass |
Handle Material | Wire |
Brush Handle Style | Long Handle |
Item | Tube and Pipe Brush |
Chemical Resistant | No |
Features | 18 in Overall Length; 1 in Brush Diameter |
Color Coding System | No |
Acid Resistant | No |
Handle Type | Twisted Wire |
Temperature Resistant | Yes |
Application | For Manual or Hand Cleaning Applications, Industrial Cleaning |
Includes | Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted |
Product Type | Tube and Pipe Brush |
Handle Style | Straight |
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Brass, Handle Material Wire, Brush Diameter 1 in, Brush Length 2 1/2 in, Handle Length 15 1/2 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Color Coding System No, Features Burr Removal and Cleaning, Long Stem, Includes Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted, Overall Length 18 in, Temperature Resistant Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS ZERO VOC SURFACE CLEANER QT (SE77774)
- HTI Glass Cleaner 10:1 Concentrate - Gallon (601-01)
- CLOROX Fuzion Cleaner Disinfectant, 32 fl oz (1 quart) Bottle, Translucent, 9 PK (CLO31478CT)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, 15 1/2 in Dia, Open Top, Polyethylene (FG356988BLA)
- TANIS Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall (06177)
- TANIS Tube and Pipe Brush, 2 1/2 in L Handle, 3/4 in L Brush, Silver, Wire, 4 in L Overall (05164)
- TANIS Radial End Brush, 5 in L Brush, Black, Wire, 13 in L Overall (06144)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05116)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Wire, 7 in L Overall, 12 PK (05026)
- TANIS Tube and Pipe Brush, 6 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 9 in L Overall (05108)
- RUBBERMAID COMMERCIAL 2 in W Bench Brush, Medium, 4 1/2 in L Handle, 8 in L Brush, Gray, Plastic, 12 1/2 in L Overall (FG634200SILV)
- Tanis Brushes