Shop All Brushes
Tanis
Test Tube Brush, 6 in L Handle, 3 in L Brush, White, 9 in L Overall
Mfr # 06108
Zoro # G4135424
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Brush Length 3 in
- Handle Length 6 in
- Bristle Material Nylon
- Features 9 in Overall Length; 3/4 in Brush Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 in |
Handle Length | 6 in |
Brush Dia. | 3/4 in |
Overall Length | 9 in |
Brush Diameter | 3/4 in |
Brush Head Length - Imperial | 3 in |
Overall Length - Imperial | 9 in |
Bristle Length - Imperial | 3/4 in |
Details
Bristle Color | White |
Bristle Material | Nylon |
Item | Test Tube Brush |
Features | 9 in Overall Length; 3/4 in Brush Diameter |
Product Type | Babcock Brush |
Non-Sparking | No |
Description
Test Tube Brush, Product Type Babcock Brush, Overall Length - Imperial 9 in, Bristle Material Nylon, Non-Sparking No, Bristle Color White, Brush Head Length - Imperial 3 in, Bristle Length - Imperial 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Foot Pedal (24834A5)
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYT2)
- UNGER Smoke and Soot Sponge, 3"L, 6"W, Rub, Tan (SP060)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Wire, 7 in L Overall, 12 PK (05026)
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- TANIS Volumetric Flask Brush, 10 in L Handle, 4 in L Brush, Natural, Plastic, 14 in L Overall (06185)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK (05067)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06180)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 18 in L Overall (05426)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ10)
- Tanis Brushes