Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 2 In, 96 In L, PK10
Mfr # AH100496CF
Zoro # G6533301
product price: $270.99
/pk 10, $27.10/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 7/16 in
- Backing Height (In.) 7/16
- Mounting Flange Size 2 in
- Mounting Profile H-Shaped
- Mounting Flange Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # AH100496CF
- Zoro # G6533301
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 7/16 in |
Backing Height (In.) | 7/16 |
Mounting Flange Size | 2 in |
Mounting Flange Size (In.) | 2 |
Overall Length (In.) | 96 |
Backing Width | 7/16 in |
For Backing Width | 7/16 in |
Backing Width (In.) | 7/16 |
For Backing Height | 7/16 in |
Overall Length | 96 in |
Brush Length | 96 in |
Details
Mounting Profile | H-Shaped |
Item | Strip Brush Holder |
Profile | H-Shaped |
Type | Clear Anodized |
Backing | Aluminum |
Backing Material - Brush | Aluminum |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 7/16 in Backing Height, 7/16 in Backing Width, H-Shaped, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 15' (SFCS4W-14AWG-15)
- COTTERMAN Crossover Bridge, 6 Step, Steel, 90In. H. (6SCS36A3C1P3)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-2448-6MR)
- VESTIL PAIL LID CLOSING PRESS - CASTER KIT, PK4 (PLC-CK)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB704036)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 (MB703848)
- TANIS Adjustable Conveyor Brush, .030 In Nylon (CB3530)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC233036)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB701072)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB404872)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701772)
- Tanis Conveyor Brushes